missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 HV Coverall TY127S_OR
Ergonomic-protective design. Respirator fit hood. Elastic wrists, ankles, waist and serged seams. Tyvek zipper and flap. Fluorescent orange with grey retroreflective material. Retroreflective X bands on the back of the coverall distinguish between the wearer's rearward and forward orientations.
Supplier: DuPont™ TY127SHVMD0025XG
Description
- DuPont™ Tyvek™ 500 HV garments are mainly composed of flash-spun polyethylene, providing an ideal balance of protection, durability, and comfort.
- The coverall is available in fluorescent orange with silver grey retroreflective bands for day and night visibility (when exposed to a light source).
- Available in sizes SM to 6X.
- Robust yet lightweight.
- Elasticated wrists and ankles, and glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to-grasp zipper puller. The non-woven structure ensures they are permeable to both air and water vapor, yet repel water-based liquids and aerosols.
- They offer an excellent barrier against fine particles and fibers, are ultra-low linting, and are antistatically treated on the inside.
- Certified according to:
- Regulation (EU) 2016/425
- Chemical protective clothing, Category III, Type 5-B and 6-B
- EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination)
- EN ISO 20471 (High Visibility Clothing, Class 3), RIS-3279-TOM Issue 2
- X-crossed retroreflective bands on the back to distinguish rearward and forward orientation of the wearer, as well as bands above the elbows, wrists, knees, and ankles for added protection.
- Antistatic treatment (EN 1149-5) - on the inside.
- Stitched external seams.
- Hood designed to fit a respirator
- Optimized design ensures very low inward leakage.
- Tyvek™ auto-lock zipper and zipper flap for increased protection.
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements.
- Products made after January 2023 are manufactured under specifications that do not contain natural rubber latex.
Specifications
| General Purpose Coveralls | |
| Unisex | |
| Orange | |
| Elastic | |
| Elastic | |
| Respirator Fit | |
| Serged | |
| Category III | |
| No |
| Medium | |
| Spunbond Polypropylene | |
| Single-use | |
| Elastic | |
| Hooded | |
| Front Zipper with Storm Flap | |
| Non-sterile | |
| Particle | |
| None |