missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 400 Extra Long Frocks, Front Snap Closure

Catalog No. 296352030
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
296352030 Large
296352029 X-Large
19054105 4X-Large
19054106 2X-Large
296352321 Medium
296354923 3X-Large
296352320 Small
17200251 5X-Large
17500262 6X-Large
17500263 7X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Catalog No. 296352030 Supplier DuPont™ Supplier No. TY211SWHLG003000
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.

Tyvek frock extends to knee for applications that do not require the full body coverage of a coverall.

  • Flash spun high density polyethylene nonwoven material
  • Provides ideal balance of protection, durability, and comfort
  • Offers an inherent barrier against particles (down to 1.0 micron in size)
  • Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
  • Frocks provide body-length jacket design with front snap closures for easy donning and doffing
  • Frock extends to knee
  • Laydown collar
  • Elastic opening for tighter fit at wrist

Compliance

Meets ANSI/ISEA 101-1996 standards

Specifications

Size Large
Material Tyvek
Color White
Disposable Limited-use
Closure Type Snaps
Cuff Style Elastic
Collar Type Laydown
Style Knee-length
Size (English) Chest 38.25 to 41.75 in.
Packaging Type Bulk Packaged
Length (Metric) 92.71 cm
Length (English) Sleeve 32.5 in.
Length (Metric) Sleeve 82.55 cm
Length (English) 36.5 in.
Product Type Extra Long Frock
Seam Type Serged
For Use With (Application) Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up
Show More Show Less