missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Extra Long Frocks, Front Snap Closure
Tyvek frock extends to knee for applications that do not require the full body coverage of a coverall.
Supplier: DuPont™ TY211SWH4X003000
Alert:
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Description
Tyvek frock extends to knee for applications that do not require the full body coverage of a coverall.
- Flash spun high density polyethylene nonwoven material
- Provides ideal balance of protection, durability, and comfort
- Offers an inherent barrier against particles (down to 1.0 micron in size)
- Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Frock extends to knee
- Laydown collar
- Elastic opening for tighter fit at wrist
Compliance
Meets ANSI/ISEA 101-1996 standards
Specifications
| Extra Long Frock | |
| Tyvek | |
| Limited-use | |
| Elastic | |
| Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up | |
| Knee-length | |
| Bulk Packaged | |
| 120 cm | |
| 93.34 cm |
| 4X-Large | |
| White | |
| Snaps | |
| Serged | |
| Laydown | |
| 52.25 to 55.75 in. | |
| 47.24 in. | |
| 36.75 in. |