missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 400 Frocks, Mandarin Collar

Catalog No. 19823605
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19823605 4X-Large
19823601 Large
19823603 2X-Large
198132155 Small
19823602 X-Large
19823600 Medium
19067052 3X-Large
17500280 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19823605 Supplier DuPont™ Supplier No. TY216SWH4X003000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flash-spun high-density polyethylene provides an ideal balance of protection, durability, and comfort

Ideal for lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up

  • Inherent barrier to small size particles built into the fabric itself — no films or laminates to abrade or wear away
  • Body-length jacket with five front snap closures for easy donning and doffing
  • Enhanced frontal protection
  • Mandarin collar fits tightly around hooded PAPR
  • Elastic opening for tighter fit at wrist
  • Serged seams
  • White

Compliance

Meets ASTM™ D1777 standards.

Specifications

Size 4X-Large
Material Tyvek
Color White
Disposable Limited-use
Closure Type Snaps
Cuff Style Elastic
Collar Type Mandarin
Size (English) Chest 52.25 to 55.75 in.
Length (Metric) 120 cm
Length (English) Sleeve 39 in.
Length (Metric) Sleeve 99.06 cm
Length (English) 47.24 in.
Product Type General Purpose Frock
Seam Type Serged
For Use With (Application) Lead and asbestos abatement and remedation, general maintenance and operations, spray painting, general clean-up
Show More Show Less