missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Frocks, Mandarin Collar
Flash-spun high-density polyethylene provides an ideal balance of protection, durability, and comfort
Supplier: DuPont™ TY216SWHXL003000
Description
Ideal for lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up
- Inherent barrier to small size particles built into the fabric itself — no films or laminates to abrade or wear away
- Body-length jacket with five front snap closures for easy donning and doffing
- Enhanced frontal protection
- Mandarin collar fits tightly around hooded PAPR
- Elastic opening for tighter fit at wrist
- Serged seams
- White
Compliance
Meets ASTM™ D1777 standards.
Specifications
| General Purpose Frock | |
| Tyvek | |
| Limited-use | |
| Elastic | |
| Lead and asbestos abatement and remedation, general maintenance and operations, spray painting, general clean-up | |
| 41.75 to 45.25 in. | |
| 99.06 cm | |
| 92.71 cm |
| X-Large | |
| White | |
| Snaps | |
| Serged | |
| Mandarin | |
| 39 in. | |
| 36.5 in. |