missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 D Dual Coverall
Suitable for applications where comfort requirements are combined with limited protective requirements for frontal exposures.
Supplier: DuPont™ TD125SWB2X0025CM
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Manufactured under specifications that do not contain natural rubber latex
- Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar
- Longer zipper extends to chin for complete coverage of neck area
- Storm flap of garment material covers zipper
- Elastic opening for tighter fit at wrist
- Thumb loop to keep garment sleeve in place
- Elastic opening for tighter fit at ankle
Compliance
Meets USDA, FDA, OSHA standards; ASTM D751, ASTM D1117, ASTM D5034, ASTM D257; AATCC 127 compliant
Specifications
| General Purpose Coveralls | |
| Unisex | |
| White, Blue | |
| Elastic | |
| Collared | |
| Front Zipper | |
| Non-sterile | |
| USDA, FDA, OSHA, ASTM D751, ASTM D1117, ASTM D5034, ASTM D257, AATCC 127 | |
| 45.25 to 48.75 in. | |
| 56 in. | |
| 142.2 cm | |
| 5.7 mil | |
| 38 in. | |
| 29.25 in. | |
| 6 to 6.4 ft. |
| 2X-Large | |
| Tyvek, SMS | |
| Single-use | |
| Elastic | |
| Unhooded | |
| Serged | |
| Laydown | |
| TD125SWB | |
| 30.5 in. | |
| 115 to 124 cm | |
| Full Length with Thumb Loop | |
| Fiberglass and Composite Manufacturing, Wind Turbines, Boat Construction and Repair, Remediation, Maintenance | |
| 96.5 cm | |
| 74.25 cm | |
| 182.88 to 195 cm |