missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Shoe Covers

Description
- 5 in. shoe cover with elastic top
- Manufactured under specifications that do not contain natural rubber latex
- One size fits most
Specifications
Specifications
| Size | Universal |
| Material | Tyvek |
| Latex Free | Yes |
| Coating | None |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top |
| Sole Type | Skid-resistant |
| Seam Type | Serged |
| Show More |