missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Shirt

Description
- Shirt design with front snap closures for easy donning and doffing
- Laydown collar
- Open wrists
- Typically worn with TY350S WH pants.
- Manufactured under specifications that do not contain natural rubber latex
Compliance
USDA, FDA, OSHA
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Neck Style | Collar |
| Seam Type | Serged |
| Sleeve Style | Long Sleeve |
| Closure Type | Snaps |
| Cuff Style | Open |
| Product Type | Protective Shirt |
| Show More |