missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Pants

Description
- Pants with open ankle and elastic at waist for easy donning and removal
- Suitable for applications that do not require the full body coverage of a coverall
- Typically worn with TY303S WH shirt
- Manufactured under specifications that do not contain natural rubber latex
- Can be used in a variety of applications including general maintenance/operations, asbestos and lead abatement, mold remediation, and environmental cleanups
Compliance
USDA, FDA, OSHA
Specifications
Specifications
| Size | X-Large |
| Product Type | General Purpose Pants |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Ankle Style | Open |
| Seam Type | Serged |
| No. of Pockets | None |
| Waist Style | Elastic |
| For Use With (Application) | General Maintenance/Operations, Asbestos and Lead Abatement, Mold Remediation, Environmental Cleanups |