missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Lab Coat

Description
- Labcoat offers front snap closures for easy donning and doffing
- Provides enhanced frontal protection
- Laydown collar
- Open wrists
- Two front pockets for holding writing instruments, small tools or parts
- Manufactured under specifications that do not contain natural rubber latex
Compliance
NAFTA
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Open |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| Resistance | Particulates |
| Show More |