missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Frocks, Open Wrists
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
Supplier: DuPont™ TY210SWH4X003000
Description
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
- Flash spun high density polyethylene nonwoven material
- Provides ideal balance of protection, durability, and comfort
- Offers an inherent barrier against particles (down to 1.0 micron in size)
- Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Frock extends below hip
- Laydown collar
Specifications
| General Purpose Frock | |
| Tyvek | |
| Limited-use | |
| Open | |
| Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up | |
| 52.25 to 55.75 in. | |
| Bulk Packaged | |
| 120 cm |
| 4X-Large | |
| White | |
| Snaps | |
| Serged | |
| Laydown | |
| ASTM D1777 | |
| 47.24 in. |