missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Frocks, Open Wrists
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
Supplier: DuPont™ TY210SWHXL003000
Description
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
- Flash spun high density polyethylene nonwoven material
- Provides ideal balance of protection, durability, and comfort
- Offers an inherent barrier against particles (down to 1.0 micron in size)
- Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Frock extends below hip
- Laydown collar
Specifications
| General Purpose Frock | |
| Tyvek | |
| Limited-use | |
| Open | |
| Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up | |
| Below Hip-length | |
| ASTM D1777 | |
| 39 in. | |
| 34.75 in. |
| X-Large | |
| White | |
| Snaps | |
| Serged | |
| Laydown | |
| 41.75 to 45.25 in. | |
| Bulk Packaged | |
| 99.06 cm | |
| 88.26 cm |