missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 400 Frocks, Open Wrists

Catalog No. 0136111c
Change view
missing translation for 'orderingAttributeHoverText'
Size:
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Large
Medium
Small
X-Large
Packaging Type:
Bulk Packaged
Individually Packaged for Vending
Catalog No. Size Packaging Type
0136111C Large Bulk Packaged
19820541 Medium Individually Packaged for Vending
19820540 Large Individually Packaged for Vending
19820542 X-Large Individually Packaged for Vending
19820537 2X-Large Individually Packaged for Vending
19820538 3X-Large Individually Packaged for Vending
19820539 4X-Large Individually Packaged for Vending
17500259 5X-Large Bulk Packaged
17500261 7X-Large Bulk Packaged
17500260 6X-Large Bulk Packaged
19813470 4X-Large Bulk Packaged
19087225 3X-Large Bulk Packaged
19087224 2X-Large Bulk Packaged
0136111A Small Bulk Packaged
0136111B Medium Bulk Packaged
19087223 X-Large Bulk Packaged
16 options

Catalog No. 0136111C

Supplier: DuPont™ TY210SWHLG003000

Only null left

Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.

  • Flash spun high density polyethylene nonwoven material
  • Provides ideal balance of protection, durability, and comfort
  • Offers an inherent barrier against particles (down to 1.0 micron in size)
  • Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
  • Frocks provide body-length jacket design with front snap closures for easy donning and doffing
  • Frock extends below hip
  • Laydown collar

Specifications

Product Type General Purpose Frock
Size Large
Material Tyvek
Color White
Disposable Limited-use
Closure Type Snaps
Cuff Style Open
Seam Type Serged
For Use With (Application) Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up
Collar Type Laydown
Style Below Hip-length
Size (English) Chest 38.25 to 41.75 in.
Certifications/Compliance ASTM D1777
Packaging Type Bulk Packaged
Length (English) 36.5 in.
Length (Metric) 92.71 cm
Length (English) Sleeve 33.75 in.
Length (Metric) Sleeve 85.72 cm
Show More Show Less