missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Coveralls with Respirator Fit Hood, Elastic Wrists, USDA, FDA, OSHA
Coveralls with attached skid-resistant boots include stormflaps and a respirator fit hood. Meets USDA, FDA, OSHA Standards.
Supplier: DuPont™ TY122SWHLG0006G1
Description
- Comfort fit design based on extensive wearer input, meets USDA, FDA, and OSHA standards
- Enables a greater range of movement while stretching and bending
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Longer zipper extends to chin for complete coverage of neck area
- Elastic opening for tighter fit at wrist
- Attached Tyvek™ boots have special coating to provide added skid-resistance
- 25 Coveralls/Cs.
Compliance
USDA, FDA, OSHA
Specifications
| General Purpose Coveralls | |
| Unisex | |
| White | |
| Elastic | |
| Elastic | |
| Elastic, Respirator Fit | |
| Serged | |
| Particle | |
| Lead and Asbestos Abatement, Remediation, General Maintenance and Operations, Spray Painting, General Cleaning |
| Large | |
| Tyvek | |
| Limited-use | |
| Elastic, Attached Boots | |
| Hooded | |
| Front Zipper | |
| Non-sterile | |
| TY122SWH | |
| 25/Cs. |