missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 400 Comfort Fit Design Coveralls, Open Wrists and Ankles
GREENER_CHOICE

Catalog No. p-8439008
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
7X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
013611B Medium
17500187 7X-Large
013611C Large
013611D X-Large
013611E 2X-Large
013611F 3X-Large
013611G 4X-Large
013611H 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 013611B Supplier DuPont™ Supplier No. TY120SWHMD002500
Only null left

Coveralls with collar and serged seams provide an ideal balance of protection, durability, and comfort of any limited use fabric technology.

  • Tyvek™ 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material.
  • Fabric offers an inherent barrier against particles (down to 1.0 micron in size).
  • Protection is built into the fabric itself, no films or laminates to abrade or wear away.
  • Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements.
  • Tailored fit, offers reinforcement in high stress areas for fewer blowouts.
  • Longer zipper for easier donning and doffing and an elastic waist to better position the garment.
  • Laydown collar, open wrists, open ankles.
  • Manufactured under specifications that do not contain natural rubber latex.
  • Stormflaps.

Compliance

Meets USDA, FDA, OSHA standards.

Specifications

Product Type General Purpose Coveralls
Size Medium
Gender Unisex
Material Tyvek Flashspun HDPE
Color White
Disposable Limited-use
Waist Style Elastic
Ankle Style Open
Cuff Style Open
Neck Style Collared
Hood Type Unhooded
Closure Type Front Zipper
Seam Type Serged
Sterility Non-sterile
Resistance Particle
Collar Type Laydown
Certifications/Compliance ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127
Latex Free Yes
Model TY120SWH
Size (English) Chest 36.75 to 40.25 in.
Size (English) Inseam 28.5 in.
Size (Metric) Chest 93.34 to 102.23 cm
Size (Metric) Inseam 72.39 cm
Thickness 5.7 mil
For Use With (Application) Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning
Length (English) Sleeve 34 in.
Length (Metric) Sleeve 86.36 cm
Height (English) 5.3 to 5.7 ft.
Height (Metric) 1.6 to 1.73 m
Quantity 25/Cs.
Show More Show Less