missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Typical Flower Model

Catalog No. S80810
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S80810 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80810 Supplier Eisco™ Supplier No. BM0004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Depicts internal structures, including reproductive parts of a typical flower

  • Typical flower model for biological study
  • Three dimensional details depict internal structures
  • Numbered with key card for identification of features
  • Mounted on a base for display
  • Hand painted
  • Perfect for any classroom

Specifications

Color Hand Painted
Dimensions (L x W x H) 10.5 x 8.25 x 1.5 in. (Excluding Base)
Dimensions (L x W) 13 x 9 in. (Base)
For Use With (Application) Teaching The Reproductive Parts of a Typical Flower
Grade 9 to 12
Height (English) 2.5 in.
Height (Metric) 63.5 mm
Includes Numbered key card for structure identification
Material Plastic
Mounting Base
Quantity 1
Gender Male, Female
Product Type Botany Model
Show More Show Less