missing translation for 'onlineSavingsMsg'
Learn More

Werner Type IA LOCKTOP™ Fiberglass Step Ladder

Catalog No. 17010729
Change view
Click to view available options
Length (English):
36 in.
48 in.
60 in.
72 in.
84 in.
96 in.
120 in.
144 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17010729 36 in.
17010730 48 in.
17010731 60 in.
17010732 72 in.
17010733 84 in.
17010734 96 in.
17010735 120 in.
17010736 144 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17010729 Supplier Werner Supplier No. 6203*

Ideal for any professional and features a LOCKTOP™, the EDGE bracing system to help protect the rails from damage, and a 300 lb. duty rating.

LOCKTOP™ with Lock-In System secures tools to increase productivity.

  • Impact driver slot on the top safely holds the #1 most frequently used tool
  • Steel plate on the top helps expand storage space by allowing the use of magnetic accessories, such as lights and laser levels
  • 3 anchor points allow tools to be tethered to the top, preventing injuries and damages below from falling tools
  • The load capacity is molded into the top to create a permanent marking if labels are damaged.
  • Lock-In system works with a full line of accessories, extending the usable space of the top
  • Fiberglass rails are non-conductive for working near electricity
  • Fully braced steps provide maximum durability
  • EDGE bracing helps to protect the rails from damage
  • Wider base than code requires provides maximum tip resistance
  • Weather resistant for outdoor use

Specifications

Height (English) 7 ft.
Length (English) 36 in.
Dimensions (L x W x H) 36 x 18.12 x 7 in.
Load Capacity (English) 300 lb.
Model 6200 Series
Load Capacity (Metric) 136.1 kg
Material Fiberglass
Product Type Folding Step Ladder
Certifications/Compliance ANSI-A14-2-2007, OSHA
Quantity 1 Ea.
Width (English) 18.12 in.
Show More Show Less