missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience Tygon™ Tubings for DiluFlow
Description
Available options: Dispensing or pump tubing
Dispensing tubing:
- Set of 6 Tygon™ tubings (20 cm) for pump head
- Inner dia. 4.8 mm
Pump tubing:
- Set of 2 Tygon™ tubing for pump part (50 cm)
- 2 filters with 0.2 μm pore size
- Inner dia. 6.4 mm
Specifications
Specifications
| Product Type | Pump Tubing |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | DiluFlow |
| Sterility | Non-sterile |
| No. per Pack | 2/Pk. |