missing translation for 'onlineSavingsMsg'
Learn More

Interscience Tygon™ Tubings for DiluFlow

Catalog No. 16949015
Change view
Click to view available options
Product Type:
Dispensing Tubing
Pump Tubing
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
16949015 Dispensing Tubing
16949098 Pump Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16949015 Supplier Interscience Supplier No. 513011

Set of Tygon™ tubings for DiluFlow

Available options: Dispensing or pump tubing

Dispensing tubing:

  • Set of 6 Tygon™ tubings (20 cm) for pump head
  • Inner dia. 4.8 mm

Pump tubing:

  • Set of 2 Tygon™ tubing for pump part (50 cm)
  • 2 filters with 0.2 μm pore size
  • Inner dia. 6.4 mm

Specifications

Product Type Dispensing Tubing
Autoclavable Autoclavable
For Use With (Equipment) DiluFlow
Sterility Non-sterile
No. per Pack 6/Pk.