missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-3603 Tubing

Catalog No. 14171249
Encompass
Change view
Click to view available options
Diameter (English) Inner:
0.75 in.
Diameter (English) Outer:
1.5 in.
Maximum Pressure:
36 psi (at 73°F)
Thickness (English):
0.375 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Maximum Pressure Thickness (English)
14171249 0.75 in. 1.5 in. 36 psi (at 73°F) 0.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14171249 Supplier Saint Gobain Life Sciences Supplier No. ACF00058

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature

Compliance

FDA, NSF, 3-A, meets USP Class VI, Japan Food Sanitation Law no. 370/1959, REACH, 1935/2004/EC and 10/2011/EU.

Specifications

Diameter (English) Inner 0.75 in.
Diameter (Metric) Inner 19 mm
Material Tygon S3 E-3603
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 38.1 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.375 in.
Thickness (Metric) 9.5 mm
Color Clear
Flexibility 38 mm bend radius
Maximum Pressure 36 psi (at 73°F)
Product Type Tubing
Show More Show Less