missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences TYGON™ S3™ E-3603 10 ft. Laboratory Tubing

Catalog No. p-7111282
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1/2 in.
5/8 in.
9/16 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
12141455 1/4 in. 1/2 in.
12141456 5/16 in. 9/16 in.
12141457 3/8 in. 5/8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12141455 Supplier DWK Life Sciences Supplier No. 8697910014
Only null left

This tubing is used for drain, vent, and general laboratory applications, and is specially formulated for resistance to flex-fatigue and abrasion. It has heavy walls to withstand a full vacuum, and may be used on a variety of glassware including filter flasks, condensers, and distillation adapters.

  • Phthalate-free and BPA-free
  • Outstanding chemical resistance
  • Non-oxidizing and non-contaminating
  • Smooth inner bore helps prevent build-up
  • Vacuum rating 29.9 in. Hg
  • Coils marked at 1 in. intervals
  • Autoclavable

Specifications

Diameter (English) Inner 1/4 in.
Diameter (English) Outer 1/2 in.
Overall Length (English) 10 ft.
Product Type Laboratory Tubing