missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences TYGON™ S3™ E-3603 10 ft. Laboratory Tubing

Catalog No. 12141457
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1/2 in.
5/8 in.
9/16 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
12141457 3/8 in. 5/8 in.
12141455 1/4 in. 1/2 in.
12141456 5/16 in. 9/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12141457 Supplier DWK Life Sciences Supplier No. 8697910038

This tubing is used for drain, vent, and general laboratory applications, and is specially formulated for resistance to flex-fatigue and abrasion. It has heavy walls to withstand a full vacuum, and may be used on a variety of glassware including filter flasks, condensers, and distillation adapters.

  • Phthalate-free and BPA-free
  • Outstanding chemical resistance
  • Non-oxidizing and non-contaminating
  • Smooth inner bore helps prevent build-up
  • Vacuum rating 29.9 in. Hg
  • Coils marked at 1 in. intervals
  • Autoclavable

Specifications

Diameter (English) Inner 3/8 in.
Diameter (English) Outer 5/8 in.
Overall Length (English) 10 ft.
Product Type Laboratory Tubing