missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences TYGON™ S3™ E-3603 10 ft. Laboratory Tubing
Description
- Phthalate-free and BPA-free
- Outstanding chemical resistance
- Non-oxidizing and non-contaminating
- Smooth inner bore helps prevent build-up
- Vacuum rating 29.9 in. Hg
- Coils marked at 1 in. intervals
- Autoclavable
Specifications
Specifications
| Diameter (English) Inner | 5/16 in. |
| Diameter (English) Outer | 9/16 in. |
| Overall Length (English) | 10 ft. |
| Product Type | Laboratory Tubing |