missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon S3™ Beverage Tubing, Formula B-44-3

Catalog No. 1416885
Encompass
Change view
Click to view available options
Diameter (English) Inner:
1 1/4 in.
1/2 in.
Diameter (English) Outer:
1 1/2 in.
3/4 in.
Thickness (English):
0.125 in.
0.13 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (English)
1416885 1 1/4 in. 1 1/2 in. 0.13 in.
1416877 1/2 in. 3/4 in. 0.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1416885 Supplier Saint-Gobain Supplier No. AAB00069/DEL

Lightweight and flexible for easy installation

  • Crystal-clear tubing is taste- and odor-free—won't alter flavor or fragrance
  • Ideal for food, beverage, odor, and fragrance analysis
  • Use in permanent or temporary lines; also with rigid piping systems
  • Nonwetting surface for complete drainage
  • Phthalate-free
  • Maximum operating temperature, 74°C (165°F)
  • Autoclavable
  • Durometer hardness: Shore A, 63

Compliance

Meets FDA and NSF criteria.

Specifications

Certifications/Compliance Meets FDA CFR Part 175.300 criteria
Autoclavable Autoclavable
Diameter (English) Inner 1 1/4 in.
Diameter (Metric) Inner 32 mm
Material Tygon
Diameter (English) Outer 1 1/2 in.
Diameter (Metric) Outer 38 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.13 in.
Thickness (Metric) 3.2 mm
Max. Operating Temperature (Metric) 74°C
Show More Show Less