missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon S3™ Beverage Tubing, Formula B-44-3
Lightweight and flexible for easy installation
Supplier: Saint-Gobain AAB00038
Description
- Crystal-clear tubing is taste- and odor-free—won't alter flavor or fragrance
- Ideal for food, beverage, odor, and fragrance analysis
- Use in permanent or temporary lines; also with rigid piping systems
- Nonwetting surface for complete drainage
- Phthalate-free
- Maximum operating temperature, 74°C (165°F)
- Autoclavable
- Durometer hardness: Shore A, 63
Compliance
Meets FDA and NSF criteria.
Chemical Identifiers
| Autoclavable | |
| 50 ft. | |
| 74°C |
| Tygon | |
| 15.2 m |
Specifications
| Meets FDA CFR Part 175.300 criteria | |
| 1/2 in. | |
| Tygon | |
| 19 mm | |
| 15.2 m | |
| 3.2 mm | |
| 108 psi |
| Autoclavable | |
| 12.7 mm | |
| 3/4 in. | |
| 50 ft. | |
| 0.125 in. | |
| -45°C | |
| 74°C |