Learn More
DuPont™ Tychem™ 6000F Hooded Coverall With Rubber Face Seal
Tychem™ 6000 F Hooded Coverall features several innovative features including a rubber tight seal around the mask and attached gloves for continued chemical protection from sleeve to glove.
Supplier: DuPont™ TF611TGY5X000111
Description
Tychem™ 6000 F FaceSeal, provides tighter chemical protection, enables longer wear time, and better comfort. This unique fabric offers protection against both organic and highly concentrated inorganic chemicals.
- Lightweight, <500g per coverall
- Rubber face seal for compatibility with full face masks, no taping needed
- Rear entry with double flaps, press stud buttons and zipper for enhanced user protection
- Attached dissipative socks with boot flap
- High level chemical protection inner glove attached
Certifications
Cat. III, Type 3-B,4-B,5-B,6-B
Compliance
Meets ASTM™ D3776, ASTM D3787, ASTM D5733, ASTM D751, ASTM D2582; and 16 CFR 1610 Standard for Flammability of Clothing Textiles.
Specifications
| ASTM D3776, ASTM D3787, ASTM D5733, ASTM D751, ASTM D2582, 16 CFR 1610 | |
| Tychem | |
| Boot Overflaps | |
| Single-use | |
| Yes | |
| None | |
| Liquid | |
| Non-sterile |
| Gray | |
| 5X-Large | |
| Attached Gloves | |
| Unisex | |
| Hooded | |
| 1/Ea. | |
| Taped |