missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 6000 Coverall with Respirator Fit Hood
6000 Coverall with respirator fit hood provide protection from chemical warfare agents and toxic industrial chemicals.
Supplier: DuPont™ TF199TGYLG0006WG
Description
- Certified to NFPA 1990 (NFPA 1992), 2022 edition
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Hooded coverall with longer zipper that extends to chin for complete coverage of neck area and good fit around a respirator
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Attached Dual Layer Gloves, Internal: Multi-layer laminate / External: Butyl
- Attached socks
- Outer boot flaps
- Manufactured under specifications that do not contain natural rubber latex
Specifications
| Gray | |
| Large | |
| Zipper | |
| Single-use | |
| Yes | |
| None | |
| Liquid | |
| Non-sterile |
| Tychem | |
| Boot Overflaps | |
| Attached Gloves | |
| Unisex | |
| Hooded | |
| 6 Pk. | |
| Taped |