missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 6000 Coverall with Attached Hood, Socks, Butyl Gloves
Description
Tychem™ 6000 coveralls are made of a proprietary barrier film laminated to a Tyvek™ substrate. Tychem™ 6000 fabrics are tested by a third party laboratory to assess its chemical permeation resistance
- Provides protection against over 180 chemical challenges for at least 30 minutes
- Used by military personnel and first responders for chemical warfare situations
- Available in low-visibility gray fabric for discretionary purpose
Specifications
Specifications
| Color | Gray |
| Material | Tychem |
| Size | 2X-Large |
| Ankle Style | Boot Overflaps |
| Cuff Style | Attached Gloves |
| Description | Packaged Individually |
| Disposable | Single-use |
| Gender | Unisex |
| Latex Free | Yes |
| Neck Style | Hooded |
| Show More |