missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 5000 Hooded Coverall
DuPont™ TYCHEM™ 5000 Coverall with Standard Fit Hood, Attached Socks provides protection against a broad range of chemicals and situations involving liquid splash.
$898.48 - $970.41
Specifications
| Gender | Unisex |
|---|---|
| Material | Tychem |
| Color | Tan |
| Ankle Style | Attached Socks |
| Cuff Style | Elastic |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-500-036
|
DuPont™
C3122TTN6X000600 |
6X-Large |
N/A
|
|
|||||
|
17-500-037
|
DuPont™
C3122TTN7X000600 |
7X-Large |
N/A
|
|
|||||
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Attached hood with elastic around face opening.
- Strong zipper for tough, flexible closure
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Specifications
| Unisex | |
| Tan | |
| Elastic | |
| Taped |
| Tychem | |
| Attached Socks | |
| Zipper |