missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 SFR Hooded Coverall
Provides chemical and secondary flame protection in a lightweight garment.
Supplier: DuPont™ QS127TGR4X000400
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric.
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
- Covered, braided elastic at hood.
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper.
- Covered, braided elastic openings at wrist and ankle for tighter fit.
- Taped seams.
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Manufactured under specifications that do not contain natural rubber latex
Specifications
| Hooded Coveralls with Socks | |
| Unisex | |
| Green | |
| Elastic | |
| Respirator Fit (Fabric-lined) | |
| Taped | |
| 52 to 55 in. | |
| 34.25 in. | |
| 87.63 cm | |
| 6 ft. 7 in. to 6 ft. 10 in. |
| 4X-Large | |
| Tychem | |
| Single-use | |
| Elastic | |
| Zipper with Storm Flap and Self-adhesive Chin Flap | |
| Chemicals | |
| 34.5 in. | |
| 132 to 139.7 cm | |
| 86.9 cm | |
| 199 to 207 cm |