missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 SFR Hooded Coverall
Provides chemical and secondary flame protection in a lightweight garment.
Supplier: DuPont™ QS127TGRMD000400
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric.
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
- Covered, braided elastic at hood.
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper.
- Covered, braided elastic openings at wrist and ankle for tighter fit.
- Taped seams.
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Manufactured under specifications that do not contain natural rubber latex
Specifications
| Hooded Coveralls with Socks | |
| Unisex | |
| Green | |
| Elastic | |
| Respirator Fit (Fabric-lined) | |
| Taped | |
| 36 to 39 in. | |
| 31.875 in. | |
| 60.96 cm | |
| 34.625 in. | |
| 5 ft 6 in. to 5 ft. 9 in. |
| Medium | |
| Tychem | |
| Single-use | |
| Elastic | |
| Zipper with Storm Flap and Self-adhesive Chin Flap | |
| Chemicals | |
| 24 in. | |
| 91.44 to 99.06 cm | |
| 80.96 cm | |
| 87.94 cm | |
| 167.24 to 174.86 cm |