missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 2000 SFR Sleeved Apron

Catalog No. 17986623
Change view
Click to view available options
Size:
Medium
Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17986623 Medium
17986624 Large
17986626 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17986623 Supplier DuPont™ Supplier No. QS275TGRMD001200

SFR Aprons provide chemical and secondary flame protection in a lightweight garment

  • Knee-length apron/gown design with attached sleeves.
  • Manufactured under specifications that do not contain natural rubber latex
  • Provides enhanced frontal protection.
  • 44 in. long for neck-to-knee coverage.
  • Open back for wearer comfort
  • Hook and loop closure.
  • Ties at waist.
  • Elastic opening for tighter fit at wrist.
  • Available in multiple sizes.
  • Taped seams provide strong chemical resistance against heavy liquid splashes

Specifications

Size Medium
Material Tychem
Color Green
Disposable Single-use
Closure Type Waist Ties
Sterility Non-sterile
Cuff Style Elastic
Latex Free Yes
Thickness 7.5 mil
Length (English) 43.5 in.
Length (English) Cuff 31.25 in.
Length (Metric) 112 cm
Seam Type Taped
Show More Show Less