missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 2000 Coverall (all)

Catalog No. 19053921
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Seam Type:
Bound
Serged
Taped
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Seam Type
19053921 2X-Large Bound
19162759 5X-Large Taped
18178C Large Serged
18178F 3X-Large Serged
19162757 3X-Large Taped
19162761 Medium Taped
19162760 Large Taped
18178D X-Large Serged
19162758 4X-Large Taped
18178E 2X-Large Serged
19017977B Medium Bound
191202582 5X-Large Serged
19017975 Large Bound
18178B Medium Serged
19162762 X-Large Taped
19162756 2X-Large Taped
19017976 X-Large Bound
19067017 4X-Large Serged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19053921 Supplier DuPont™ Supplier No. QC125BYL2X001200
Only null left

Flexible and durable light liquid splash protection

Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges

  • Laydown collar
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Yellow for high visibility
  • 10 mil thickness

QC 125B

  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

QC 125S

  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam

QC 125T

  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

Compliance

Meets ASTM™ D3776, ASTM D1777, ASTM 1117, ASTM D3786, ASTM D5034 standards.

Specifications

Size 2X-Large
Gender Unisex
Material Tychem
Color Yellow
Ankle Style Elastic
Cuff Style Elastic
Closure Type Zipper
Seam Type Bound
Description Elastic wrist and ankle; Tyvek™ Fabric with Polyethylene Coated
Size (English) Inseam 30 in.
Size (Metric) Chest 112.39 to 121.28 cm
For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
Length (English) Sleeve 38.25 in.
Length (Metric) Sleeve 97.15 cm
Width (English) Chest 28.75 in.
Height (English) 6 to 6.4 ft.
Height (Metric) 1.82 to 1.95 m
Show More Show Less