missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 10000 Hooded Coverall
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Manufactured under specifications that do not contain natural rubber latex
- Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
- Taped seams provide strong chemical resistance against heavy liquid splashes
- Sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Strong zipper for tough, flexible closure
- Longer zipper extends to chin for complete coverage of neck area
- Storm flap covers zipper which can be sealed by the wearer with two adhesive strips to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
Specifications
Specifications
| Color | Lime Yellow |
| For Use With (Application) | Industrial, Chemical Handling, Emergency Response |
| Hood Type | Attached |
| Material | Tychem |
| Size | Small |
| Ankle Style | Boot Overflaps |
| Closure Type | Zipper |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Gender | Unisex |
| Show More |