missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 10000 Hooded Coverall
Hooded Coverall offers a high level of protection against toxic, corrosive gases and liquid chemicals
Supplier: DuPont™ TK128TLY6X000200
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Manufactured under specifications that do not contain natural rubber latex
- Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Strong zipper for tough, flexible closure
- Longer zipper extends to chin for complete coverage of neck area
- Storm flap covers zipper which can be sealed by the wearer with two adhesive strips to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
Specifications
| Lime Yellow | |
| 6X-Large | |
| Zipper | |
| Single-use | |
| Yes | |
| None | |
| Liquid | |
| Non-sterile |
| Tychem | |
| Boot Overflaps | |
| Elastic | |
| Unisex | |
| Hooded | |
| 2 Pk. | |
| Taped |