missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 10,000 Level A Suits

Catalog No. 296361469
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Style:
Front entry
Rear entry
Product Type:
Butyl gloves
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style Product Type
296361469 Large Front entry Butyl gloves
296361468 X-Large Front entry Butyl gloves
19715232 Large Rear entry Butyl gloves
19715231 Medium Rear entry Butyl gloves
19715233 X-Large Rear entry Butyl gloves
19715235 3X-Large Rear entry Butyl gloves
19715236 4X-Large Rear entry Butyl gloves
19715234 2X-Large Rear entry Butyl gloves
19715241 2X-Large Front entry Butyl gloves
19715242 3X-Large Front entry Butyl gloves
19715243 4X-Large Front entry Butyl gloves
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 296361469 Supplier DuPont™ Supplier No. TK554TLYLG000100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

DuPont Tychem 10000 Encapsulated Level A Suit. Expanded Back, Front/Rear Entry. Extra-Wide Visor, 3 Layers: 40 mil PVC / Teflon 5 mil / 20 mil PVC. Attached Dual Layer Gloves Internal: Multi-layer laminate / External: Butyl. Attached Socks with Outer Boot Flaps. Double Storm Flap with Hook and Loop Closure. Two Exhaust Valves. Double Taped Seams. Lime Yellow.

Fully Encapsulated Level A Suits are ideal for industrial, HazMat and domestic preparedness situations. High-visibility lime yellow.

  • Double taped seams
  • Three-layer faceshield (PVC 40mil/PTFE 5mil/PVC 20mil)
  • Gas-tight PVC zipper closure
  • Double storm flaps with Velcro™ closure
  • Attached internal Barrier gloves, outer butyl gloves and sock boots with outer boot flaps
  • Knee wear pads
  • Two exhaust valves
  • Internal adjustment belt
  • Garments successfully tested against more than 260 challenge chemicals

Compliance

Meets OSHA 1910.132 (a) standards.

Specifications

Color Lime Yellow
For Use With (Application) Industrial, HazMat and domestic preparedness applications
Material Tychem
Size Large
Closure Type Gas-tight zipper and double storm flaps with hook-and-loop closure
Description Expanded faceshield, 2 exhaust valves, internal adjustment waist belt, attached internal multilayer laminate/external Butyl size 10 gloves, socks with outer boot flaps, soles; Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant
Height (English) 5.9 to 6.3 ft.
Height (Metric) 1.79 to 1.92 m
Length (English) Inseam 30.75 in.
Length (English) Sleeve 29.25 in.
Length (Metric) Inseam 78.105 cm
Length (Metric) Sleeve 74.29 cm
Product Type Butyl gloves
Seam Type Taped
Size (English) Chest 46.75 to 50.25 in.
Size (Metric) Chest 118.74 to 127.65 cm
Style Front entry
Thickness 27 mil
Show More Show Less