missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 10,000 Level A Suits
Description
Fully Encapsulated Level A Suits are ideal for industrial, HazMat and domestic preparedness situations. High-visibility lime yellow.
- Double taped seams
- Three-layer faceshield (PVC 40mil/PTFE 5mil/PVC 20mil)
- Gas-tight PVC zipper closure
- Double storm flaps with Velcro™ closure
- Attached internal Barrier gloves, outer butyl gloves and sock boots with outer boot flaps
- Knee wear pads
- Two exhaust valves
- Internal adjustment belt
- Garments successfully tested against more than 260 challenge chemicals
Compliance
Meets OSHA 1910.132 (a) standards.
Specifications
Specifications
| Color | Lime Yellow |
| For Use With (Application) | Industrial, HazMat and domestic preparedness applications |
| Material | Tychem |
| Size | 2X-Large |
| Closure Type | Gas-tight zipper and double storm flaps with hook-and-loop closure |
| Description | Expanded faceshield, 2 exhaust valves, internal adjustment waist belt, attached internal multilayer laminate/external Butyl size 10 gloves, socks with outer boot flaps, soles; Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant |
| Height (English) | 6.3 to 6.5 ft. |
| Height (Metric) | 1.92 to 1.98 m |
| Length (English) Inseam | 32.5 in. |
| Length (English) Sleeve | 30.75 in. |
| Show More |