missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-200 Swinging Bucket Rotor

Catalog No. 75003658
Change view
Click to view available options
Type:
Bucket
Bucket Lid
Replacement O-ring
Swinging Bucket Rotor
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
75003658 Swinging Bucket Rotor
75003659 Bucket
75003660 Bucket Lid
75003687 Replacement O-ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 75003658 Supplier Thermo Scientific™ Supplier No. 75003658

Accommodate a wide range of processing volumes with the TX-200 4 x 180mL Swinging Bucket Rotor.

Accommodate a wide range of processing volumes with the Thermo Scientific™ TX-200 4 x 180mL Swinging Bucket Rotor.

Ordering Information:

Round buckets (75-003-659), biocontainment lids (75-003-660) and replacement O-rings (75-003-687) are sold separately. A variety of adapters are also available. Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Specifications

Description TX-200 Swinging Bucket Rotor
Type Swinging Bucket Rotor
Capacity 4 x 180 mL
Max. RCF 5,580 x g
Max. Speed 5,500 rpm
Radius (Metric) 16.5 cm
Max. Tube Length 123 mm
Max. Tube Diameter 56.5 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges
Angle 90°
Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, UK
Biocontainment Yes
Show More Show Less