missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-200 Rotor Tube Adapters

Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

Supplier:  Thermo Scientific™ 75003801

 View more versions of this product

Catalog No. 75003801


Only null left

Description

Description

Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

Adapters hold a variety of tubes including round-bottom, conical, urine, blood collection and microtubes.
  • Maximum tube capacity: 4 × 100mL
  • Maximum O.D. × L: 48 × 122mm
Specifications

Chemical Identifiers

Rotor Tube Adapter

Specifications

Rotor Tube Adapter
100 mL Round-bottom Tube
122 mm
Round Bottom
48 mm
100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions