missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-200 Rotor Tube Adapters

Catalog No. 75003771
Change view
Click to view available options
Capacity:
1.5/2.0 mL Conical Microtube
10 mL Blood Collection or 15 mL Corex /Kimble Tube
100 mL Round-bottom Tube
14 mL Conical Urine Tube
15 mL Blood Collection Tube
15 mL Conical Tube
25 mL DIN Round-/Flat-bottom Tube
25 mL Universal Tube
5/7 mL Blood Collection Tube
5/7 mL Round-bottom Tube
50 mL Conical Tube
50 mL DIN Round-bottom Tube
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75003771 15 mL Conical Tube
75003785 5/7 mL Blood Collection Tube
75003801 100 mL Round-bottom Tube
75003802 50 mL DIN Round-bottom Tube
75003803 50 mL Conical Tube
75003804 25 mL Universal Tube
75003805 25 mL DIN Round-/Flat-bottom Tube
75003807 14 mL Conical Urine Tube
75003808 10 mL Blood Collection or 15 mL Corex /Kimble Tube
75003809 15 mL Blood Collection Tube
75003810 5/7 mL Round-bottom Tube
75003812 1.5/2.0 mL Conical Microtube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 75003771 Supplier Thermo Scientific™ Supplier No. 75003771

Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

Adapters hold a variety of tubes including round-bottom, conical, urine, blood collection and microtubes.
  • Maximum tube capacity: 4 × 100mL
  • Maximum O.D. × L: 48 × 122mm

Specifications

Type Rotor Tube Adapter
Capacity 15 mL Conical Tube
Max. Tube Diameter 16.5 mm
Max. Tube Length 121 mm