missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-1000 4 x 1000 mL Swinging Bucket Rotor

Catalog No. 75003017
Change view
Click to view available options
Product Type:
Bucket
Swinging Bucket Rotor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
75003017 Swinging Bucket Rotor
75003001 Bucket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75003017 Supplier Thermo Scientific™ Supplier No. 75003017

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Process 4L in a traditional 3L general purpose centrifuge footprint with the TX-1000 rotor.

Process 4L in a traditional 3L general purpose centrifuge footprint with the Thermo Scientific™ TX-1000 rotor. High-throughput capacities for processing more tubes in less runs saves time while reducing energy and wear. The rotor features Thermo Scientific™ Slide Coat™ finish, an advanced lubricant and corrosion resistant coating. Dual-purpose large bucket design accepts adapters for tubes or microplates. Save time: No need to swap buckets. Save space: No additional buckets to store. Save money: No additional buckets to purchase.

Key features include:
  • Spin up to 40 x 50 mL conical tubes, 196 blood tubes or 24 microplates
  • High capacities process more tubes in less runs, saving time while reducing energy and wear
  • Slide Coat finish offers an advanced lubricant and corrosion resistant coating
  • Dual-purpose large bucket design accepts adapters for tubes or microplates
Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics, and molecular biology

Ordering Information:
Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For Replacement O-Rings for lids (Set of 4) order 75-003-610. Tube Adapters are also available separately. Contact your Sales Representative for information.

Warranty:
Five years parts and labor

Specifications

For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Capacity 4 x 1000 mL or 24 Microplates
Product Type Swinging Bucket Rotor
Certifications/Compliance Biocontainment certification by Public Health England, Porton Down, U.K.
Tube Size 140 x 126 mm
Description TX-1000 Swinging Bucket Rotor Body