missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Two-Prong Single Adjust Multi-Purpose Clamp

Catalog No. 02300206
Change view
Click to view available options
Size:
Medium
Large
Size (Metric) Grip:
0 to 78 mm
0 to 92 mm
Size (English) Grip:
0 to 3.62 in.
3.07 in.
Length (Metric):
216 mm
229 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Grip Size (English) Grip Length (Metric)
02300206 Medium 0 to 78 mm 3.07 in. 216 mm
02300205 Large 0 to 92 mm 0 to 3.62 in. 229 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02300206 Supplier Troemner™ Supplier No. 30392208
Only null left

Designed to securely hold laboratory glassware and apparatus. Extension armattaches clamp head securely and offers easy positioning in the deepest fumehoods.

  • Constructed with round extension arms, which allow the clamps to be rotated 360°
  • Extension arms also allow placement of apparatus at various distances from lab-frames without compromising the integrity of experiments
  • Nickel-plated zinc offers a clamp with a high tensile strength at an economical price
  • Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers

Order Info

An additional holder must be purchased in order to attach clamps to frames or other apparatus.

Specifications

Type Multi-purpose Clamp
Material Nickel-plated Zinc
Includes Non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers
For Use With (Application) Securely hold laboratory glassware and apparatus
Diameter (English) 0.43 in.
Diameter (Metric) 11 mm
Length (English) 8.5 in.
Length (English) Arm 5 in.
Length (Metric) 216 mm
Length (Metric) Arm 127 mm
Size Medium
Size (Metric) Grip 0 to 78 mm
Size (English) Grip 3.07 in.
Jaw Type 2-Prong Single Adjust
Show More Show Less