missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Two Drawer Lateral File Cabinet

Catalog No. 06001061
Change view
Click to view available options
Base Material:
Plastic Laminate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Material
06001061 Plastic Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06001061 Supplier Fisherbrand™ Supplier No. FSUP112

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Two drawer lateral file cabinet with lock and filing bars for front to back or side to side filing.

  • Two locking drawers
  • Laminate gray oak color

Specifications

Depth (English) 22 in.
Depth (Metric) 55.9 cm
Base Material Plastic Laminate
Height (English) 29 in.
Width (Metric) 87.6 cm
Height (Metric) 73.7 cm
Width (English) 34.5 in.