missing translation for 'onlineSavingsMsg'
Learn More

Mopec Two Body Tray Carrier

Catalog No. 22444167
Change view
Click to view available options
Height (Metric):
90.17 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22444167 90.17 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444167 Supplier Mopec Supplier No. JB010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec™ Two Body Tray Carrier is designed to accommodate up to two body trays that are 27 inches wide.

  • All welded type 304 stainless steel frame, 16 gauge
  • Four heavy duty 5 in. casters with 3 total lock and 1 directional lock
  • Body tray saddles
  • Weight capacity: Approximately 375 lbs per tier

Warranty

1 Year Warranty

Specifications

Product Type Carrier
Material Stainless Steel
Depth (English) 74 in.
Depth (Metric) 187.96 cm
Height (English) 35.5 in.
Width (English) 27.12 in.
Height (Metric) 90.17 cm
Weight (English) Holds up to 375 lb.
Weight (Metric) Holds up to 170.1 Kg
Width (Metric) 68.88 cm