missing translation for 'onlineSavingsMsg'
Learn More

Mopec Two Body Rotating Dissection Table

Catalog No. 22444138
Change view
Click to view available options
Height (Metric):
100.83 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22444138 100.83 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444138 Supplier Mopec Supplier No. HM100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifically designed for use in anatomy labs where space is a concern with high student traffic. Mopec™ Two Body Rotating Dissection Table had two levels that provide storage and access to the appropriate cadaver.

  • Includes 2 fixed body trays
  • Tray dimensions 66 x 198cm
  • All stainless steel construction with heavy-duty 304 tubing
  • Four locking casters
  • Smoothly rotates from tier position, 180 degrees
  • The cart is operated by manual force of pulling the bottom tray toward the operator and up
  • The weight of the cadavers must be approximately the same within 20 pounds
  • Any overtly imbalanced load may make it difficult to rotate trays

Warranty

1 Year Warranty

Specifications

Product Type Dissection Table
Material Stainless Steel
Depth (English) 33 in.
Depth (Metric) 83.82 cm
Height (English) 39.7 in.
Length (English) 95 in.
Width (English) 95 in.
Height (Metric) 100.83 cm
Weight (English) Up to 300 lb.
Weight (Metric) Up to 136 Kg
Width (Metric) 241.3 cm
Show More Show Less