missing translation for 'onlineSavingsMsg'
Learn More

Mopec Two Body Carrier

Catalog No. 22000125
Change view
Click to view available options
Width (English):
23.2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22000125 23.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000125 Supplier Mopec Supplier No. MPCJB000

missing translation for 'validMainframeMsg'

Durable body carriers designed for secure, discreet transport with reinforced handles for safe, controlled carrying during transfer.

Construction

  • Fits 23 in. trays (sold separately)
  • (3) 5 in. heavy duty locking casters
  • (1) 5 in. heavy duty directional lock caster
  • Curved saddles to hold trays in place
  • Flat surface, no slope

Materials

  • 11 ga. 1.5 in. SQ 304 Stainless steel frame with a 180-grit polished finish, sheet metal has a 4 finish
  • (2) tray saddles per each of the two tiers

Capacity

  • 700 lb. (350 lb. per tier)

Dimensions

  • 76.4 L X 23.1 W X 35.9 in. H
  • Tier Heights: 1st tier: 11.9 in., 2 nd tier: 35.9 in.

Compatibility

  • JC023 and JC023D 23 in. trays

Note:

  • Trays sold separately
  • Meant for use with forklift, scissor lifts do not go low enough

Specifications

Product Type Mobile Autopsy Cart
Material Stainless Steel (304)
Height (English) 35.9 in.
Length (English) 76.4 in.
Width (English) 23.2 in.