missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates BioBased
Discover the new twin.tec™ PCR Plates BioBased made of bio-based polymer (mass balance approach). These plates allow you to significantly reduce your consumable-related carbon footprint while maintaining identical technical performance.
$462.90 - $462.90
Specifications
| Barcode | Custom Barcoding Available |
|---|---|
| Product Line | Eppendorf |
| Material | Polypropylene, Polycarbonate |
| Sterility | Non-sterile |
| Well Shape | Conical Bottom (V-well) |
| Catalog Number | Mfr. No. | Color | Skirt Style | Product Type | No. of Wells | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Skirt Style | Product Type | No. of Wells | Price | Quantity | ||
|
01-671-121
|
Eppendorf™
0030129857 |
Green | Skirted | BioBased PCR Plates | 96 |
Pack of 25 Each for $462.90
|
|
||
|
01-671-122
|
Eppendorf™
0030129849 |
Clear | Skirted | BioBased PCR Plates | 96 |
Pack of 25 Each for $462.90
|
|
||
Description
- Reduction of consumable-related carbon footprint in the lab
- Laser-engraved lot number and expiration date on each single plate to improve traceability in your laboratory processes
- Unique laser-engraved optical guiding grid and OptiTrack matrix for quick orientation when pipetting manually
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample
- Exceptionally solid, torque- and heat-resistant polycarbonate frame: No warping, bending or breaking during heat incubation or centrifugation
- Raised well rims for effective sealing, also reduces risk of cross-contamination
- Batch-tested and certified free of DNA, DNAase, RNase and PCR inhibitors (PCR clean)
- Available with barcode (upon request)
Specifications
| Custom Barcoding Available | |
| Polypropylene, Polycarbonate | |
| Conical Bottom (V-well) |
| Eppendorf | |
| Non-sterile | |
| 25 Pk. |