missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tween 85 (=Polyoxyethylene Sorbitan Trioleate) [for Biochemical Research], TCI America™
Specifications
Specifications
| Color | Undesignated |
| Physical Form | Clear Liquid-Slightly Cloudy Liquid at 20°C |
| Boiling Point | 100°C |
| Melting Point | -20°C |
| Quantity | 5 g |
| Chemical Name or Material | Tween 85 (=Polyoxyethylene Sorbitan Trioleate) [for Biochemical Research] |
Safety and Handling
| EINECSNumber | (8)-0055 |
| RTECSNumber | WG2934500 |
| TSCA | Yes |