missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Twaddell Hydrometers

Catalog No. 11585C
Change view
Click to view available options
Certifications/Compliance:
Without 3-pt certification
Length (Metric):
290 mm
300 mm
Twaddell Range:
0 to 26°
24 to 50°
48 to 74°
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Length (Metric) Twaddell Range
11585C Without 3-pt certification 300 mm 48 to 74°
11585B Without 3-pt certification 290 mm 24 to 50°
11585A Without 3-pt certification 290 mm 0 to 26°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11585C

For use with liquids heavier than water such as milk, sulfuric acid and tanning solutions.

  • Permanently marked with individual serial numbers

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.

Specifications

Increments 0.5
Certifications/Compliance Without 3-pt certification
Length (Metric) 300 mm
For Use With (Equipment) 300mL Borosilicate Glass cylinder
Material Soda Lime Glass
For Use With (Application) Liquids heavier than Water such as Milk, Sulfuric Acid, Tanning solutions
Twaddell Range 48 to 74°