missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air Boss™ Defense TVI FlexAir™ Accessories for PAPR Systems: Replacement Filters
Specifications
Specifications
| Certifications/Compliance | CE, NIOSH |
| Connection Type | EN 148-1 (40 mm) NATO thread |
| Material | ABS Plastic |
| Product Type | HE2 Filter |
| For Use With (Equipment) | PAPR System |
| Height (English) | 2.2 in. |
| Height (Metric) | 5.6 cm |
| Diameter (English) | 4.23 in. |
| Diameter (Metric) | 10.7 cm |
| Weight (English) | 3 oz. |
| Show More |